Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 MNH 626
Zoro # G1596430
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Includes Latch, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 MNH 626
- Zoro # G1596430
- UPC # 043156906819
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Door Lever Lockset, Light Duty, Lockset Function Passage, Style Manhattan, Mechanical, Satin Chrome Finish, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Latch, Strike and Mounting Hardware, Standards ANSI-BHMA A156.2, 2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPP4)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 626)
- SCHLAGE Cylindrical Lock, ND10S ATH 612 (ND10S ATH 612)
- SCHLAGE Cylindrical Lock, ALX10 SPA 625 (ALX10 SPA 625)
- SCHLAGE Cylindrical Lock, ALX10 SAT 606 (ALX10 SAT 606)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626)
- SCHLAGE Satin Nickel Passage Lever Lockset, Sacramento (F10 SAC 619)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- Schlage Door Locks and Deadbolts