Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 LAT 622 CEN
Zoro # G1596519
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Black
- Lockset Grade 2
- For Use With Residential/Light Commercial Applications
- Lockset Handle Type Lever
- Includes Latch, Mounting Hardware, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 LAT 622 CEN
- Zoro # G1596519
- UPC # 043156457182
- Country of Origin Mexico
- Category Passage Door Handles
Details
Lockset Finish | Dull Black |
Lockset Grade | 2 |
For Use With | Residential/Light Commercial Applications |
Lockset Handle Type | Lever |
Includes | Latch, Mounting Hardware, Strike |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Series | F |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Style | F Latitude |
Finish | Matte Black |
ADA Compliant | No |
Item | Door Lever Lockset |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Lockset Performance Strength | Light Duty |
Strike Type | Round Corner Full Lip Strike |
Standards | ANSI A156.2 |
Ligature Resistant | No |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Latitude, Lockset Finish Dull Black, Standards ANSI A156.2, ADA Compliant No, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A022X500)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- MASTER LOCK No7 Padlock And Cable (719-D)
- EKENA MILLWORK 35" Bottom Width x 43 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X35)
- SCHLAGE Cylindrical Lock, ALX10 ATH 619 (ALX10 ATH 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 619)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl (ALX10 TLR 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S TLR 626)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Non-Keyed, Aged Bronz (ALX10 OME 643E)
- SCHLAGE Cylindrical Lock, ALX10 ATH 622 (ALX10 ATH 622)
- CORBIN RUSSWIN Grade 1 Passage Lever x Blank Plate Cylindrical Lock, Newport Lever, Non-Keyed, Satin Chrome Finish, (CL3580 NZD 626)
- Schlage Door Lever Locksets