Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 BRW 619 CEN
Zoro # G5075939
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Includes Latch, Mounting Hardware, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 BRW 619 CEN
- Zoro # G5075939
- UPC # 043156367795
- Country of Origin Mexico
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Broadway, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Location Type Commercial, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Rubber Bumper 1/2"dia. 1/4" T (B705W5006)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Satin Chrome (7110-510-652-00)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF016030)
- SCHLAGE PASS LEVER BRDWAY MT BLK (F10VBRW622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- SCHLAGE Latitude Pssge Lever Mb (F10VLAT622)
- SCHLAGE Cylindrical Lock, ALX10 ATH 619 (ALX10 ATH 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MNH 625)
- BALDWIN ESTATE Soho Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze (5485V.102.RMR)
- Schlage Door Locks and Deadbolts