Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 ACC 716
Zoro # G1596841
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 ACC 716
- Zoro # G1596841
- UPC # 043156886616
- Country of Origin Mexico
- Category Passage Door Handles
Details
Lockset Finish | Antique Bronze |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Series | F |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Lockset Performance Strength | Light Duty |
Item | Door Lever Lockset |
Strike Type | Round Corner Full Lip Strike |
Standards | ANSI A156.2 |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Style | F Accent |
Includes | Latch, Mounting Hardware, Strike |
ADA Compliant | No |
For Use With | Residential/Light Commercial Applications |
Handle Material | Brass |
Ligature Resistant | No |
Grade | 2 |
Finish | Aged Bronze |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Accent, Lockset Finish Antique Bronze, Standards ANSI A156.2, ADA Compliant No, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- STRYBUC Single Point Lock (850-11517499)
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- SCHLAGE Cylindrical Lock, ALX10 SPA 625 (ALX10 SPA 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 716)
- SCHLAGE Cylindrical Lock, ALX10 ATH 606 (ALX10 ATH 606)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 620 CAM)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- Schlage Passage Door Handles