Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 ACC 609 BRK
Zoro # G5076191
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Includes Latch, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 ACC 609 BRK
- Zoro # G5076191
- UPC # 043156760350
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Passage,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1611R GAS CAP KEY (ILCO-1611R)
- SCHLAGE Mortise Lock Armor Front, With Latch and Aux Latch Holes for L9050, L9056, L9060, L9070/71/80/82 Fu (09-663-626)
- TOTALTURF 248047 Zinc Hinge Strap 24 In. (TO417661)
- M-D M-D Brite Aluminum Door and Window Screen 48 in. W X 25 ft. L (14111)
- SCHLAGE Cylindrical Lock, ALX10 ATH 622 (ALX10 ATH 622)
- SCHLAGE Cylindrical Lock, ALX10 TLR 626 (ALX10 TLR 626)
- SCHLAGE Cylindrical Lock, ND10S ATH 612 (ND10S ATH 612)
- SCHLAGE Accent Satin Nickel Passage Lever Right or Left Handed (F10ACC619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 609)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S TLR 626)
- BALDWIN ESTATE Soho Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze (5485V.102.RMR)
- Schlage Passage Door Handles