Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 ACC 505
Zoro # G1596948
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Includes Latch, Mounting Hardware, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 ACC 505
- Zoro # G1596948
- UPC # 043156818709
- Country of Origin Mexico
- Category Passage Door Handles
Details
Lockset Finish | Bright Brass |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
For Use With | Residential/Light Commercial Applications |
Includes | Latch, Mounting Hardware, Strike |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Series | F |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Style | F Accent |
Finish | PVD Bright Brass |
Item | Door Lever Lockset |
ADA Compliant | No |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Strike Type | Round Corner Full Lip Strike |
Lockset Performance Strength | Light Duty |
Standards | ANSI A156.2 |
Ligature Resistant | No |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Accent, Lockset Finish Bright Brass, Standards ANSI A156.2, ADA Compliant No, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- DON-JO Locking Surface Bolt (1579626)
- GLOBAL DOOR CONTROLS YKK Style Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-LH-AL)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 609)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S TLR 626)
- SCHLAGE Cylindrical Lock, ALX10 ATH 619 (ALX10 ATH 619)
- SCHLAGE Flair Bright Brass Passage Lockset ANSI Grade 2 1-3/4 in. (F10VFLA605)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (A10S LEV 626)
- Schlage Door Lever Locksets