Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # L9010 17L 626
Zoro # G5050577
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Includes Dust Box
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 17L 626
- Zoro # G5050577
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Escutcheon, Commercial, Series L, Style 17L, Finish Satin Chrome, Function Passage, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 In, Backset 2-3/4 In, Crossbore Size 4 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/4 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.13-2005, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO CAM LOCK THUMB OPERATED 7/8IN (44323)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/16-W)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73JD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 07A 613)
- SCHLAGE Cylindrical Lock, ALX10 SPA 625 (ALX10 SPA 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17A 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 625)
- SCHLAGE Cylindrical Lock, ALX10 RHO 622 (ALX10 RHO 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-121)
- Schlage Door Lever Locksets