Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # L9010 07A 626
Zoro # G4067561
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With various Door Types
- Includes Dust Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9010 07A 626
- Zoro # G4067561
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Passage Latch, 07A Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN WHITE WALL DOOR STOP (852093)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP30135170)
- LAUREY 1 1/2" Porcelain Knob, Black (1715)
- SCHLAGE Cylindrical Lock, ALX10 ATH 622 (ALX10 ATH 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 626)
- SCHLAGE Bright Chrome Passage Lever Lockset, Latitude/Century (F10 LAT 625 CEN)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17A 625)
- Schlage Passage Door Handles