Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # L9010 07A 613
Zoro # G4067589
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- For Use With various Door Types
- Lockset Handle Type Lever
- Includes Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9010 07A 613
- Zoro # G4067589
- Country of Origin Mexico
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style L Athens, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in, Series L, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI, Voltage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP103N)
- KOHLER O-Ring, 1105656 (1105656)
- BEST Satin Chrome Deadlock 48H7K626 (887838330482)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- SCHLAGE Cylindrical Lock, ALX10 OME 626 (ALX10 OME 626)
- SCHLAGE Cylindrical Lock, ND10S SPA 612 (ND10S SPA 612)
- SCHLAGE Cylindrical Lock, ALX10 ATH 619 (ALX10 ATH 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 626)
- Schlage Door Lever Locksets