Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # L9010 03A 630
Zoro # G4067625
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- For Use With various Door Types
- Lockset Handle Type Lever
- Includes Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 03A 630
- Zoro # G4067625
- Country of Origin Mexico
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style L Tubular, Lockset Finish Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in, Series L, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI, Voltage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET #4 Bottom Pins, 100PK (3105)
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85360.056.ENTR)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- SCHLAGE Cylindrical Lock, ALX10 SAT 605 (ALX10 SAT 605)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17L 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 620 CAM)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S TLR 626)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- Schlage Door Locks and Deadbolts