Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # L9010 03A 626
Zoro # G4067631
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- For Use With various Door Types
- Lockset Handle Type Lever
- Includes Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 03A 626
- Zoro # G4067631
- Country of Origin Mexico
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style L Tubular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in, Series L, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI, Voltage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Heavy Duty, Yellow Plastic Chain 2"x100 (51102)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 82"W x 10-1/2"H x 2-3/4"P (PEDP082X105EYE00)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DEGUARD Premium Knobset Entry Lock UL Listed Stainless Steel Finish - SC1 (DK01-SS-SC1)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 609)
- SCHLAGE Cylindrical Lock, ND10S SPA 612 (ND10S SPA 612)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 06A 630)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 625)
- SCHLAGE Bright Chrome Passage Lever Lockset, Latitude/Century (F10 LAT 625 CEN)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- Schlage Door Locks and Deadbolts