Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Grd. 1
Mfr # ND40S HSLR 630 LH
Zoro # G4261014
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Pull
- Mortise / Cylindrical Cylindrical
- Location Type Behavioral Health, Detention Facility
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND40S HSLR 630 LH
- Zoro # G4261014
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Pull, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Lockset Finish Stainless Steel, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA A156.2-2017 Grade 1, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Not Included, Handle Material Stainless Steel, Item Lever Lockset, Key Material Not Applicable, Location Type Behavioral Health, Detention Facility, Lockset Performance Strength Standard Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Spring Hinge Zinc Plated 3In (N115-055)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- PEMKO Door Sweep, Black, 72" L (3452DV72)
- WESLOCK Pocket Door Lock, Steel, Brown (00527X1X1)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Function: Classroom (ND70LD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 03A 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06A 626)
- SCHLAGE Bright Brass Privacy Lever Lockset, Accent (F40 ACC 605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- Schlage Privacy Door Handles