Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Grd. 1
Mfr # ND10S HSLR 630 RH
Zoro # G4260296
product price: $1,490.99
/ea
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Arch Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND10S HSLR 630 RH
- Zoro # G4260296
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Description
Lever Lockset, Mechanical, Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Aluminum Finish Crossbar Assembly Package for Model 1085 and 1095 Exit Devices (30733PKG628)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- WHITECAP 12" Gas Spring - 30lb - Black Nitrate (G-3530C)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder, VACA (L9456P 03N 626 L283-722)
- SCHLAGE Latitude Sngl Ddblt Sn (FB50NVLAT619)
- SCHLAGE Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND70JD OME 619)
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent (F51A ACC 608)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, (S80PD SAT 605)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Chrome Finish, (L9071B 03A 626)
- PREMIER LOCK Entry Door Lever Lock Set, Polished Brass (LEV01X)
- Schlage Door Locks and Deadbolts