Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # S210PD JUP 619
Zoro # G0124540
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # S210PD JUP 619
- Zoro # G0124540
- UPC # 094728254180
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style S210PD Jupiter, Lockset Finish Satin Nickel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3.25 in. H X 1.125 in. W X 5.75 in. L White Vinyl Contemporary Exterior Hook Bracket (T0519)
- J.W. WINCO JW Winco GN638-40-3/8X16-44-ST Leveling Feet (638-40-3/8X16-44-ST)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700KA)
- SCHLAGE Cylindrical Lock, ND82JD SPA 626 (ND82JD SPA 626)
- SCHLAGE Cylindrical Lock, ND80LD SPA 612 (ND80LD SPA 612)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Schlage FSIC Prep w/Core, Satin Chrm Fnsh, Non-Handed (ND50RD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Brass Finish (L9050L 03A 605)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 NSA 626)
- Schlage Keyed Entry Door Handles