Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # F51A FLA 716 CAM
Zoro # G5072761
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style F Flair/Camelot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F51A FLA 716 CAM
- Zoro # G5072761
- UPC # 043156428991
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Entrance,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 06L 626 C123)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie (L9050B 07A 643E)
- SCHLAGE Cylindrical Lock, ALX80L BRW 622 (ALX80L BRW 622)
- SCHLAGE Cylindrical Lock, ALX53J SPA 626 (ALX53J SPA 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 06 Lever, B Rose, Bright Brass Finish (L9050L 06B 605)
- KENAURD Kenaurd:Entry Lever Grade 2 - For IC Core (KCL201-SC-ET-IC)
- Schlage Keyed Entry Door Handles