Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # F51A ACC 620 CAM
Zoro # G5073050
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Antique Pewter
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F51A ACC 620 CAM
- Zoro # G5073050
- UPC # 043156762811
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Entrance,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge without Dowels (725.0534.25)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 6" Tube (ZUSA-SG-S-6)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Orange)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- SCHLAGE Grade 1 Faculty Restroom Lock, Athens Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD ATH 626)
- SCHLAGE Schlage: Keypad Entry with Auto Lock, Plymouth Style, Elan Lever, Satin Chrome (SCH-FE575-626-ELA)
- SCHLAGE Lock Entry Accent Sn Vp (F51VACC619)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, SFIC Less Core, Mat (ALX53B ATH 622)
- SCHLAGE Cylindrical Lock, ALX53J RHO 626 (ALX53J RHO 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, FSIC Less Core, M (ALX53J BRW 622)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US10B)
- Schlage Keyed Entry Door Handles