Schlage

Lever Lockset, Mechanical, Entrance, Grd. 2 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Keyed Entry Door Handles

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style AL Angled, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 3 yr Limited Warranty, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Key Material Brass/Nickel Silver, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products