Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # ND53PD ATH 612
Zoro # G8696457
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND53PD ATH 612
- Zoro # G8696457
- UPC # 094726794930
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Straight, Lockset Finish Satin Bronze, Keyway Type Schlage SC4, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Key Material Brass/Nickel Silver, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- STRYBUC 33in Inverted Tilt Balance (62-716-33D-34D)
- SCHLAGE Cylindrical Lock, ALX80J RHO 626 (ALX80J RHO 626)
- SCHLAGE Camelot Series Keypad Lock, Satin Nickel, 238 x 234 in Backset (FE695VCAMXACC619)
- SCHLAGE Cylindrical Lock, ALX50P SPA 626 (ALX50P SPA 626)
- SCHLAGE Grade 1 Faculty Restroom Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD SPA 626)
- SCHLAGE Cylindrical Lock, ND75PD RHO 626 XN12-035 (ND75PD RHO 626 XN12-035)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C1000-STRM-R-626-SFIC)
- Schlage Keyed Entry Door Handles