Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # ND53JD RHO 613
Zoro # G8696405
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood, Steel Doors
- Includes Hardware
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND53JD RHO 613
- Zoro # G8696405
- UPC # 094726794886
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever, Heavy Duty, Lockset Function Entrance, Style Angled, Handle Material Zinc, Oil Rubbed Bronze Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features 10 yr. Limited Warranty for All Mechanical Functions, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- TRINE TRINE: 002 Light Commercial Grade 1 Electric Strike (TRN-002-ES)
- MSI White Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0500)
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- SCHLAGE Latitude B/B Lever Sn (F40VLAT619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 03A 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MNH 626)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2030 LSA 626)
- Schlage Door Lever Locksets