Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # ND53BD RHO 626
Zoro # G5050963
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Hardware
- Key Type Not Keyed
- Keyway Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND53BD RHO 626
- Zoro # G5050963
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Heavy Duty, Commercial, Series ND, Style Rhodes, Finish Satin Chrome, Function Entry, Keyway Type No Core, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying SFIC Not Included, Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT030X1000)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 605)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Satin Chrome (L9040 06A 626 L283-722)
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- SCHLAGE Cylindrical Lock, ALX40 ATH 622 (ALX40 ATH 622)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- Schlage Privacy Door Handles