Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # ND53BD OME 626
Zoro # G4067117
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND53BD OME 626
- Zoro # G4067117
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Entrance,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN 6100 Series Elc Strike, Fire Rated, US32D, 9" FP, 12 VDC, 3/4" Throw (6112 12V 32D)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70016)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38875.012.0175)
- HILLMAN KeyKrafter Automotive Key Blank 24 DA37 DA37PH H75 H75PH Double For Ford, 10PK (88020)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND82BD RHO 619)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Matte Black Finish, Non-Handed (ND70JD RHO 622)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Sati (ND80BD RHO 626 EE234)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50JD RHO 626)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- YALE COMMERCIAL Office Entry Augusta Lever Grade 2 Cylindrical Lock with Para Keyway, MCD234 Latch, and 497-114 Stri (AU4607LN626)
- Schlage Door Lever Locksets