Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # L9453P 06L 626 C123
Zoro # G5084825
original price:
$907.98
6% off
new price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9453P 06L 626 C123
- Zoro # G5084825
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style L 06L, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.13, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series L, Strike Type Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Black Powder Coat (FE695 CEN622BRW)
- LIFTMASTER Remote Control Transmitter, 4 Button (894LT)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- SCHLAGE Storeroom Mortise Lock, Lock Body Only (L9080LB RH 134)
- SCHLAGE Cylindrical Lock, ALX50J RHO 626 (ALX50J RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A AVA 619)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oil (ALX53B RHO 613)
- SCHLAGE Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, (CS210-B500PD SAT 626 PLY)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD RHO 626)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- Schlage Door Lever Locksets