Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # L9453P 06A 626 C123
Zoro # G5050814
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9453P 06A 626 C123
- Zoro # G5050814
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset, Rose, Commercial, Series L, Style 06A, Finish Satin Chrome, Function Entry/Office, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 In, Backset 2-3/4 In, Crossbore Size 4 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/4 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.13-2005, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Adjustable 100 w/Combination Lock (CB13560)
- DORMAKABA Tubular Deadbolts and Deadlatches (9220000-26D-41)
- EKENA MILLWORK Pitch 8/12 Triangle Gable Vent, Functional, 65"W x 21 3/4"H x 2 1/4"P (GVTR65X21F)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- SCHLAGE Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, (CS210-B500PD SAT 626 PLY)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70BD SPA 626)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 505)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, FSIC Less Core, Sat (ALX80J OME 626)
- SCHLAGE Storeroom Mortise Lock, Lock Body Only (L9080LB RH 134)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, (ND96TD RHO 626)
- Schlage Door Locks and Deadbolts