Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # L9050P 06L 626 C123
Zoro # G5084834
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050P 06L 626 C123
- Zoro # G5084834
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Office, Lockset Grade 1, Style L 06L, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.13, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series L, Strike Type Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Track Lock, Zinc, Mill, L 15/15 In (1XMR3)
- MID ATLANTIC RUBBER Rubber Grommet - 1/2" x 3/16" x 13/16" x 1 1/16" x 7/16", PK 50 (OMAR-2761-50PK)
- NATIONAL GUARD 48" Threshold Ramp (65448)
- DON-JO Don-Jo:In-Swing Latch Protector 212- Silver (ILP-212-SL)
- SCHLAGE Door Lever Lockset, Curved, Entry, Grade 1 (ND53PD SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- SCHLAGE Cylindrical Lock, ALX80J RHO 626 (ALX80J RHO 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- BALDWIN Left Handed LS Lever Mortise Lock with 2.75 in. Backset Less Cylinder (6021050LLS)
- Schlage Door Lever Locksets