Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # L9050P 03A 626 KD C123 KWY
Zoro # G4067421
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Style L Tubular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9050P 03A 626 KD C123 KWY
- Zoro # G4067421
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style L Tubular, Lockset Finish Satin Chrome, Key Type Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Key Material Brass, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series L, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI, Voltage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1041Y-CG17 CHICAGO (41Y 41Y) (ILCO-1041Y-CG17)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- BALDWIN Estate Oil Rubbed Bronze Full Mortise (1030.102.I)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 626)
- SCHLAGE Satin Nickel Entrance Lever Lockset, Broadway/Greenwich (F51A BRW 619 GRW)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F (L9080P 06B 626)
- SCHLAGE Cylindrical Lock, ND80JD RHO 613 (ND80JD RHO 613)
- SPECTRUM BRANDS Tell Manufacturing LC2400 Series Storeroom Lock, Lever Hndl, Matte Black, Commercial, 2 Grade, C Keyway (CL102905)
- Schlage Door Locks and Deadbolts