Shop All Dummy Door Handles
Schlage
Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # F170 FLA 716 BRK RH
Zoro # G5074399
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F170 FLA 716 BRK RH
- Zoro # G5074399
- UPC # 043156773473
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Black (03-211)
- KIPP Levelling Element Low Form, D=22 Carbon Steel, D2=70 (K0097.1020)
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 609 LH)
- SCHLAGE Dummy Lever Satin Nickel (F170FLA619LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent, Right Hand (F170 ACC 619 RH)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Left Hand (F170 ACC 622 LH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- Schlage Dummy Door Handles