Shop All Dummy Door Handles
Schlage
Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # F170 FLA 619 CAM RH
Zoro # G5074505
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F170 FLA 619 CAM RH
- Zoro # G5074505
- UPC # 043156778515
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 609 RH)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent, Right Hand (F170 ACC 619 RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- Schlage Door Locks and Deadbolts