Shop All Dummy Door Handles
Schlage
Lever Lockset, Mechanical, Dummy, Grd. 1
Mfr # ND170 ATH 613
Zoro # G4067275
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Grade 1
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND170 ATH 613
- Zoro # G4067275
- UPC # 043156783571
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Mechanical, Dummy, Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 8" x 1-1/4" x 3/8" Natural Pine Wood Shims 120pk Retail Box (WS03)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- MASTER LOCK Master Lock Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome (SLCHKE26D)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Broadway (F170 BRW 619)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- SCHLAGE Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Bright Bras (ALX170 SAT 605)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 609 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 716 RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 LH)
- Schlage Door Lever Locksets