Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # ND95PD RHO 605 C123
Zoro # G5190376
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND95PD RHO 605 C123
- Zoro # G5190376
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Heavy Duty, Commercial, Series ND, Style Rhodes, Finish Polished Brass, Function Classroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pull Handle, 6-1/2 In, Polished Zinc, Unthr. Through Holes (4PE24)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10 ft. - Black (03_102)
- EBERHARD MANUFACTURING CO Cylinder Plug, Keyed J202 (EMC 18400-DB-J202)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent (F51A ACC 608)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less (ALX70L SAT 613)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- SCHLAGE Grade 1 Storeroom Lock, Latitude Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed (ND80PD LAT 619)
- SCHLAGE Cylindrical Lock, ALX80P ATH 626 (ALX80P ATH 626)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- Schlage Keyed Entry Door Handles