Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # ND95PD ATH 626 C123
Zoro # G0084336
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- For Use With Wood, Steel Doors
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # ND95PD ATH 626 C123
- Zoro # G0084336
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 3/16 in |
Description
Lever Lockset,Mechanical,Classroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRW5)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Satin Nickel Square Thatcher Cabinet Bar Pull (859-3SN)
- MARVIN Screen Wndw Adj 18X21-37 (AWS1837)
- ZORO SELECT 1 in W x 96 in H Dull Aluminum Continuous Hinge (1CBX7)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD SAT 626 C)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-ATH-626)
- SCHLAGE Mortise Lockset, Classroom, L9000 Series (L9070LB RH 134)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (L9080P 06A 626 C123)
- YALE Lever Lockset, Mechanical, Classroom (PB5408LN x 626)
- Schlage Keyed Entry Door Handles