Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # ND70JD SPA 626
Zoro # G4066986
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style ND Sparta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND70JD SPA 626
- Zoro # G4066986
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 3/16 in |
Description
Lever Lockset,Mechanical,Classroom,Grd.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK BRZ Solid Door Stop (SPS61MB-716)
- TITUS & LAMA Titus & Lama LT248.0535 110 Deg Crank Hinge Screw On (LT248.0535)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-SCUSH RH DKBRZ)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- SCHLAGE Cylindrical Lock, ALX80P RHO 626 (ALX80P RHO 626)
- SCHLAGE Entry Lever Satin Chrome (F51AELAN626)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Flair/Addison (F51A FLA 620 ADD)
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- Schlage Keyed Entry Door Handles