Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # L9070P 17A 626 C123
Zoro # G5050805
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9070P 17A 626 C123
- Zoro # G5050805
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style L 17A, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.13, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series L, Strike Type Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 in (102 mm) Center-to-Center Brushed Nickel Functional Drawer Pull (BP515195)
- MAJOR Major: LMB-04 - Lock Mounting Bracket For Deadbolt Or T-Strike In Hollow Metal Frame (MJR-LMB-04)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US32D, Heavy (FBB199 4-1/2X4-1/2 32D)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 605)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie (L9050B 07A 643E)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- SCHLAGE Cylindrical Lock, ALX80P RHO 605 (ALX80P RHO 605)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 619)
- Schlage Door Locks and Deadbolts