Shop All Privacy Door Handles
Schlage
Lever Lockset, Cylindrical, Athens Style
Mfr # ND80BD ATH 626
Zoro # G9641599
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Hardware
- Key Type Not Keyed
- Keyway Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # ND80BD ATH 626
- Zoro # G9641599
- UPC # 840067604960
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 3/16 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Cylindrical, Athens Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Double Cylinder Deadlatch, Schlage FSIC Less Core, 2-3/8-in Backset, Bright Brass Finish (B252J 605)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- ZORO SELECT O-Ring, Dash 020, EPDM, 0.07 In., PK10 (5JJV0)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 716 CEN)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- SCHLAGE Cylindrical Lock, ND40S ATH 606 (ND40S ATH 606)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- SCHLAGE Cylindrical Lock, ALX40 RHO 626 (ALX40 RHO 626)
- DELANEY HARDWARE DELANEY GR2 502TT-LB-US12P LASHBROOK PRIVACY (322827)
- Schlage Door Lever Locksets