Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-455 07A 622
Zoro # G110070938
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Includes Trim Kits & Packs
- For Use With L9000 Series Trim Packs
- Door Handing Field Reversible
- Color Flat Black Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-455 07A 622
- Zoro # G110070938
- UPC # 197163306930
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Flat Black Coated |
Includes | Trim Kits & Packs |
For Use With | L9000 Series Trim Packs |
Door Handing | Field Reversible |
Color | Flat Black Coated |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- WESLOCK Dual Option Adjustable Dead Latch Satin Chrome (32721XD-SL)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0015-N)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- DESIGN HARDWARE LE08, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design Escutcheon, Schlage C keyway 10B (DH-LE-08-10B)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D LHR)
- TRANS ATLANTIC CO. 900 Series Aluminum Grade 1 Heavy Duty Entry Escutcheon Lever Handle Trim with Lock (ED-EL500-US26D-HD)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-03-R/V SP313 RHR)
- Schlage Exit Device Trims