Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-455 07A 613
Zoro # G310070929
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim Kits & Packs
- For Use With L9000 Series Trim Packs
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Handing Field Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-455 07A 613
- Zoro # G310070929
- UPC # 197163307050
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Trim Kits & Packs |
For Use With | L9000 Series Trim Packs |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Door Handing | Field Reversible |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty Double Magnet Cabine, Aluminum (M32-2401)
- HILLMAN KeyKrafter House/Office Universal Key Blank 197 CG27 Single, 4PK (441970)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- COGHLANS Eyelet Arrow 8Pk (706)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SARGENT MortiseLockset, Storerm, 8200S, LAKeyway, KD (8204 LNL 26D)
- DORMA Key-In-Rectangular Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 695 (8R08-695)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- KWIKSET Hfl Sqf 15 971 (99710-035)
- SDC Exit Device Trim (EK03U)
- Schlage Exit Device Trims