Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-455 05A 625
Zoro # G010070915
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Field Reversible
- For Use With L9000 Series Trim Packs
- Includes Trim Kits & Packs
- Color Bright Chrome
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-455 05A 625
- Zoro # G010070915
- UPC # 197163307296
- Country of Origin Mexico
- Category Exit Device Trims
Details
Door Handing | Field Reversible |
For Use With | L9000 Series Trim Packs |
Includes | Trim Kits & Packs |
Color | Bright Chrome |
Finish | Bright Chrome |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-062)
- DELTANA Roller Catch, Heavy Duty Satin Nickel (RCA430U15)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- DETEX DTX02AN 689 Exit Device Trim (02AN 689)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- Schlage Door Exit Devices