Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-455 02B 626
Zoro # G510071078
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Trim Kits & Packs
- For Use With L9000 Series Trim Packs
- Color Satin Chrome
- Door Handing Field Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-455 02B 626
- Zoro # G510071078
- UPC # 197163307777
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Satin Chrome |
Includes | Trim Kits & Packs |
For Use With | L9000 Series Trim Packs |
Color | Satin Chrome |
Door Handing | Field Reversible |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Strybuc 762C Operator Lh Slant Sill Mount (762C)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Walnut 96 sq ft per carton (EQ301-748)
- FOSS FLOORS Couture 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7SDMN2915PK)
- MAGNET SOURCE Pickup Magnet 65Lb Pull Attach (07508)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- KWIKSET Dummy Lvr Tustin Lh Sn (97880-673)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA193 V40 26D)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Dummy, SP28, Keyless (SF02 AL)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- Schlage Exit Device Trims