Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-455 02A 626
Zoro # G210071194
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Trim Kits & Packs
- Door Handing Field Reversible
- For Use With L9000 Series Trim Packs
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-455 02A 626
- Zoro # G210071194
- UPC # 197163306879
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Satin Chrome |
Includes | Trim Kits & Packs |
Door Handing | Field Reversible |
For Use With | L9000 Series Trim Packs |
Color | Satin Chrome |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single Cylinder Rim Deadlatch, Diecast, Brass Single Pack (U 9956)
- SOUTH MAIN HARDWARE Modern Finger Drawer Pull, 3.07" Length (1.26" Hole Center), Oil Rubbed Bronze, 10PK (SH277-OR-10)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- FROST KING Weatherstrip, 90 ft, Gray (B2)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- DESIGN HARDWARE Grade 1, 33 Heavy Duty, Rim, Non, Fire Rated Exit Device, 32D Satin Stainless Steel (DH-1000R-33-32D)
- MARKS Marks: Lever / Rose Entry Exterior Trim 26D (MRK-M195S-26D)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- VON DUPRIN Exit Trim, 230DT Pull, Dummy, SP28, Keyless (230DT SP28)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- Schlage Exit Device Trims