Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-455 01A 613
Zoro # G010071134
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L9000 Series Trim Packs
- Door Handing Field Reversible
- Includes Trim Kits & Packs
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-455 01A 613
- Zoro # G010071134
- UPC # 197163307265
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | L9000 Series Trim Packs |
Door Handing | Field Reversible |
Includes | Trim Kits & Packs |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB70CBX - 65 Lbs. Pull - Pkg Qty 25 (RB70CBX)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- TELL Pro Line Exit Device Trim, Lever, Storeroom, Satin Chrome (EDEKT80-26D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- Schlage Door Exit Devices