Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-451 17N 605
Zoro # G010071196
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Brass
- Finish Bright Brass
- For Use With L9000 Series Trim Packs
- Door Handing Field Reversible
- Includes Trim Kits & Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-451 17N 605
- Zoro # G010071196
- UPC # 197163307760
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Bright Brass |
Finish | Bright Brass |
For Use With | L9000 Series Trim Packs |
Door Handing | Field Reversible |
Includes | Trim Kits & Packs |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- NATIONAL HARDWARE 0.33 in. D X 2-5/8 in. L Storm Shine Steel Screw Eye 115 lb 1 pk (N820-089)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- PRECISION Exit Trim, A Lever, Classroom, US32D, Less Cylinder, RHR (4908A 630 RHR)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600A 26D)
- HAGER Aluminum Trim 47KEWTNALM (169428)
- Schlage Exit Device Trims