Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-451 12L 606 RH
Zoro # G710070963
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim Kits & Packs
- Door Handing Right-Handed
- For Use With L9000 Series Trim Packs
- Finish Satin Brass
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-451 12L 606 RH
- Zoro # G710070963
- UPC # 197163307395
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Trim Kits & Packs |
Door Handing | Right-Handed |
For Use With | L9000 Series Trim Packs |
Finish | Satin Brass |
Color | Satin Brass |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ8)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- CUSTOM ACCENTS Cable Grommet 2 in. Beige (PF2506)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- HAGER Exit Device Trim (47CE WTN LHR ALM)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Aluminum Finish (ED-PP06-AL)
- Schlage Door Exit Devices