Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-451 12L 605 RH
Zoro # G610071046
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Door Handing Right-Handed
- Includes Trim Kits & Packs
- For Use With L9000 Series Trim Packs
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-451 12L 605 RH
- Zoro # G610071046
- UPC # 197163307357
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Bright Brass |
Door Handing | Right-Handed |
Includes | Trim Kits & Packs |
For Use With | L9000 Series Trim Packs |
Color | Bright Brass |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 3 Piece Spring Grommet for 60 mm Diameter Hole (68000WH)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1367H)
- COGHLANS Eyelet Arrow 8Pk (706)
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- DETEX Outside Lever Trim, Lever Retracts Latch Bolt Only Rim Cylinder Operates Dead Bolt (ECL620)
- DESIGN HARDWARE LE08, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design Escutcheon, Schlage C keyway 10B (DH-LE-08-10B)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- DORMA Escutcheon R Lever Trim, Clutch Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, (YR08C-RHR-613)
- Schlage Door Exit Devices