Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-451 06N 613
Zoro # G110070808
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With L9000 Series Trim Packs
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Handing Field Reversible
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Includes Trim Kits & Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-451 06N 613
- Zoro # G110070808
- UPC # 197163307753
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | L9000 Series Trim Packs |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Door Handing | Field Reversible |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Trim Kits & Packs |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-8000-RH)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- PRIME-LINE Repair Kit Bifold Door (164183)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Orange Pk (403-OR)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- VON DUPRIN Exit Trim, 996L-BE-17 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-17-R/V US10B LHR)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D RHR)
- Schlage Exit Device Trims