Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-451 03N 625
Zoro # G510070736
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Field Reversible
- Color Bright Chrome
- For Use With L9000 Series Trim Packs
- Includes Trim Kits & Packs
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-451 03N 625
- Zoro # G510070736
- UPC # 197163308088
- Country of Origin Mexico
- Category Exit Device Trims
Details
Door Handing | Field Reversible |
Color | Bright Chrome |
For Use With | L9000 Series Trim Packs |
Includes | Trim Kits & Packs |
Finish | Bright Chrome |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- TOWER SEALANTS M-D White Aluminum Compression Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (91850)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- Schlage Exit Device Trims