Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-451 02N 626
Zoro # G910070916
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Trim Kits & Packs
- Finish Satin Chrome
- Door Handing Field Reversible
- For Use With L9000 Series Trim Packs
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-451 02N 626
- Zoro # G910070916
- UPC # 197163308330
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Trim Kits & Packs |
Finish | Satin Chrome |
Door Handing | Field Reversible |
For Use With | L9000 Series Trim Packs |
Color | Satin Chrome |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Hinge 12503123 (044945)
- HILLMAN KeyKrafter Automotive Key Blank 24R Double For Ford, 5PK (87016)
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- DELTANA Round Universal Floor Bumper 1-1/2" Oil Rubbed Bronze (UFB4505U10B)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Classroom Function, Schlage C Keyway, (YC08-630)
- MARKS USA M99 Night Latch Trim, Rim Cylinder Schlage C Keyway, Stainless Steel (M99F-32D)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Night Latch, SP28, LC (SF12 AL LC)
- CAL-ROYAL Exit Device Trim, Thumbpiece, Stainless Steel (98TP-00-32D)
- COMMAND ACCESS Electrified Exit Trim 24V Fail Safe Bridge Rectifier w/ 5’ lead (CAT-ET25-EL-L6-11-24V-626-SC-BR5)
- Schlage Exit Device Trims