Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-449 03N 612
Zoro # G710071373
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim Kits & Packs
- Door Handing Field Reversible
- Color Satin Bronze Clear Coated
- For Use With L9000 Series Trim Packs
- Finish Satin Bronze Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-449 03N 612
- Zoro # G710071373
- UPC # 197163308323
- Country of Origin Mexico
- Category Exit Device Trims
Details
Includes | Trim Kits & Packs |
Door Handing | Field Reversible |
Color | Satin Bronze Clear Coated |
For Use With | L9000 Series Trim Packs |
Finish | Satin Bronze Clear Coated |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Steel Hinge Pin Door Stop Antique Nickel Finish (69F15A)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 26"W x 32"H (GVPVE26X3203SF)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (17 ft.) (DLSF17)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1CUZ7)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D LHR)
- SARGENT Dorma Dorma Exit Device Parts & Trims (BP-8265 26D)
- SARGENT Lever, Lever Escutcheon w/Lock, 700 Series (713-8 ETL LHRB 26D)
- SARGENT Exit Device Trim (70-704 ETL RHRB 26D)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- Schlage Exit Device Trims