Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-449 03L 630
Zoro # G310071384
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With L9000 Series Trim Packs
- Color Satin Stainless Steel
- Includes Trim Kits & Packs
- Door Handing Field Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-449 03L 630
- Zoro # G310071384
- UPC # 197163307500
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | L9000 Series Trim Packs |
Color | Satin Stainless Steel |
Includes | Trim Kits & Packs |
Door Handing | Field Reversible |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-100-WEB)
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- MONROE PMP Pull Handle, Cast Zinc, Chrome, Threaded Holes (PH-0181)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- VON DUPRIN Von Duprin - 3547A - Concealed Vertical Rod Exit Device - Exit Only - No Trim - Satin Chr (VNDP-CD3547A-EO-3-26D)
- Schlage Exit Device Trims