Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-449 03L 605
Zoro # G410071413
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Door Handing Field Reversible
- For Use With L9000 Series Trim Packs
- Color Bright Brass
- Includes Trim Kits & Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-449 03L 605
- Zoro # G410071413
- UPC # 197163308040
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Bright Brass |
Door Handing | Field Reversible |
For Use With | L9000 Series Trim Packs |
Color | Bright Brass |
Includes | Trim Kits & Packs |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83628)
- STOCKCAP S Caps-0.750-0.500-0.060-701-1R-RED-STOCK (588989)
- MAG-MATE Flexible Magnet Strip, 100 ft. L (MRN060X0100X100)
- JOHNSON HARDWARE BY-PASS FASCIA TRACK 48"" (2200F048)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- VON DUPRIN Exit Trim, 996L-NL-06 Lever, Fire Rated, Night Latch, US10B, LC, LHR (996L-NL-06-R/V US10B LHR)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Night Latch, SP28, LC (SF12 AL LC)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D RHR)
- DESIGN HARDWARE KIL Key in the lever, Storeroom Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-STOREROOM-26D)
- Schlage Door Exit Devices