Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-449 02L 626
Zoro # G910071258
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Field Reversible
- Finish Satin Chrome
- Includes Trim Kits & Packs
- For Use With L9000 Series Trim Packs
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # 09-449 02L 626
- Zoro # G910071258
- UPC # 197163307128
- Country of Origin Mexico
- Category Exit Device Trims
Details
Door Handing | Field Reversible |
Finish | Satin Chrome |
Includes | Trim Kits & Packs |
For Use With | L9000 Series Trim Packs |
Color | Satin Chrome |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 377 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A377X50)
- CODEL DOORS 28" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2480MHCCAR)
- HAGER COMPANIES Bb1191 Full Mortise, Five Knuckle, Ball Bearing, Standard Weight Hinge 4.5" X 4.5" Us32d (1191B0045004532D0001)
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- KWIKSET Dummy Lvr Tustin Lh Sn (97880-673)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- KWIKSET Dummy Lvr Balboa Rh Sn (94880-496)
- Schlage Exit Device Trims