Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-446 07L 626
Zoro # G010071226
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Door Handing Field Reversible
- Color Satin Chrome
- Includes Trim Kits & Packs
- For Use With L9000 Series Trim Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-446 07L 626
- Zoro # G010071226
- UPC # 197163307104
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Satin Chrome |
Door Handing | Field Reversible |
Color | Satin Chrome |
Includes | Trim Kits & Packs |
For Use With | L9000 Series Trim Packs |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- RENIN Renin 48 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE048080)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Passage/Hallway Escutcheon Lever Trim for Panic Exit Device (ED-EL510-US26D)
- SARGENT Exit Device Trim (70-704 ETL RHRB 26D)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- Schlage Exit Device Trims